




€2.03/ pieceexcl. VAT
€2.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SWG |
Group | 8 |
Material | Polypropylene |
Colour | Black |
B | 30 mm |
L1 | 147 mm |
L2 | 120 mm |
L4 | 13.5 mm |
ØD | 11.8 mm |