




€2.09/ pieceexcl. VAT
€2.53incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SWG |
Group | 7 |
Material | Polyamide flame retardant |
Colour | Black |
B | 30 mm |
L1 | 121 mm |
L2 | 94 mm |
L4 | 13.5 mm |
ØD | 11.8 mm |