STAUFF

STAUFF Distance plate SWG-DIP-6-PP-BK

  • ERIKS:13548335
Image 1
Image 2
Image 1
Image 2
Save to list

€2.03/ pieceexcl. VAT

€2.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SWG
Group
6
Material
Polypropylene
Colour
Black
B
30 mm
L1
88 mm
L2
66 mm
L4
11 mm
ØD
11.8 mm