STAUFF

STAUFF Distance plate SWG-DIP-6-PA-V0-BK

  • ERIKS:14744776
Image 1
Image 2
Image 1
Image 2
Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SWG
Group
6
Material
Polyamide flame retardant
Colour
Black
B
30 mm
L1
88 mm
L2
66 mm
L4
11 mm
ØD
11.8 mm