STAUFF

STAUFF Direct gauge adaptor SMD-20-M12x1.5-B-OR-W3

  • ERIKS:11361182
Image 1
Image 2
Image 1
Image 2
Save to list

€19.24/ pieceexcl. VAT

€23.28incl. VAT

Estimated delivery date - 09/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMD-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Internal thread
Connection size
M 12x1.5
Sealing
NBR
Medium temperature (continuous)
from -20 to 100 °C
T
M12x1.5