




€23.13/ pieceexcl. VAT
€27.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMD-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/2" BSP cyl. |
Sealing | EPDM |
Medium temperature (continuous) | from -20 to 100 °C |
h | 51 mm |
SW A | 27 mm |
T | G1/2 |