




€18.49/ pieceexcl. VAT
€22.37incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMD-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/4" BSP cyl. |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
h | 41 mm |
SW A | 19 mm |
T | G1/4 |