STAUFF

STAUFF Direct gauge adaptor SMD-15-G1/2-B-OR-W3

  • ERIKS:11359516
Image 1
Image 2
Image 1
Image 2
Save to list

€20.18/ pieceexcl. VAT

€24.42incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMD-15
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Internal thread
Connection size
1/2" BSP cyl.
Sealing
NBR
Medium temperature (continuous)
from -20 to 100 °C
h
51 mm
SW A
27 mm
T
G1/2