




€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMD-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/2" NPT |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
h | 51 mm |
SW A | 27 mm |
T | 1/2 NPT |