STAUFF

STAUFF Digital pressure gauge SPG-DIGI-USB-B0400-B-CAL

  • ERIKS:14058761
Image 1
  • Digital pressure gauge SPG-DIGI.
  • Digital pressure gauge with display.
  • With data logger and USB Interface
  • Process connection 1/4" BSP.
  • Optionally with calibration certificate (-CAL).
  • Available individually or as part of a complete pressure test kit.
Save to list

€629.47/ pieceexcl. VAT

€761.66incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SPG-DIGI-USB
Type
Pressure gauge digital
Pressure range
0 - 400 bar
Max. pressure
800 bar
Pressure adjustment
Push buttons
With display
Yes
Connection
1/4" BSP
Diameter
90 mm
Options
Calibrated