

€461.68/ pieceexcl. VAT
€558.63incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPG-DIGI-USB |
Type | Pressure gauge digital |
Pressure range | 0 - 100 bar |
Max. pressure | 200 bar |
Pressure adjustment | Push buttons |
With display | Yes |
Connection | 7/16-20 UNF |
Diameter | 90 mm |