

€629.47/ pieceexcl. VAT
€761.66incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPG-DIGI-USB |
Type | Pressure gauge digital |
Pressure range | -1 - 16 bar |
Max. pressure | 32 bar |
Pressure adjustment | Push buttons |
With display | Yes |
Connection | 7/16-20 UNF |
Diameter | 90 mm |
Options | Calibrated |