

€321.24/ pieceexcl. VAT
€388.70incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPG-DIGI |
Type | Pressure gauge digital |
Pressure range | 0 - 1000 bar |
Max. pressure | 1500 bar |
Pressure adjustment | Push buttons |
With display | Yes |
Connection | 1/4" BSP |
Diameter | 90 mm |