STAUFF

STAUFF Digital pressure gauge SPG-DIGI-B0400-B

  • ERIKS:11361620
Image 1
  • Digital pressure gauge SPG-DIGI.
  • Digital pressure gauge with display.
  • Process connection 1/4" BSP.
  • Optionally with calibration certificate (-CAL).
  • Available individually or as part of a complete pressure test kit.
Save to list

€321.24/ pieceexcl. VAT

€388.70incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SPG-DIGI
Type
Pressure gauge digital
Pressure range
0 - 400 bar
Max. pressure
800 bar
Pressure adjustment
Push buttons
With display
Yes
Connection
1/4" BSP
Diameter
90 mm
Spare parts & accessories
Product Image

TOGNELLA Gauge isolator needle valve inline FT290-14-01-G

  • Eriks:1018541
  • Manufacturer:FT290-14-01-G

€32.80/ pieceexcl. VAT

€39.69incl. VAT

62 In stock - Estimated delivery date 09/11/2026