STAUFF

STAUFF Digital pressure gauge SPG-DIGI-B0005-B-CAL

  • ERIKS:14735299
Image 1
  • Digital pressure gauge SPG-DIGI.
  • Digital pressure gauge with display.
  • Process connection 1/4" BSP.
  • Optionally with calibration certificate (-CAL).
  • Available individually or as part of a complete pressure test kit.
Save to list

€489.00/ pieceexcl. VAT

€591.69incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SPG-DIGI
Type
Pressure gauge digital
Pressure range
-1 - 5 bar
Max. pressure
30 bar
Pressure adjustment
Push buttons
With display
Yes
Connection
1/4" BSP
Diameter
90 mm
Options
Calibrated