STAUFF

STAUFF Diffuser SRV-950-B48

  • ERIKS:1058188
Image 1
Save to list

€80.88/ pieceexcl. VAT

€97.86incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
950 l/min
Connections
3" BSP
Length
272 mm
Diameter
148 mm