STAUFF

STAUFF Diffuser SRV-650-B40

  • ERIKS:1058187
Image 1
Save to list

€60.17/ pieceexcl. VAT

€72.81incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
650 l/min
Connections
2.1/2" BSP
Length
212 mm
Diameter
148 mm