STAUFF

STAUFF Diffuser SRV-454-N32

  • ERIKS:14735182
Image 1
Save to list

€37.53/ pieceexcl. VAT

€45.41incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
454 l/min
Connections
2" NPT
Length
260 mm
Diameter
84 mm