STAUFF

STAUFF Diffuser SRV-227-N24

  • ERIKS:14735181
Image 1
Save to list

€33.64/ pieceexcl. VAT

€40.70incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
227 l/min
Connections
1.1/2" NPT
Length
200 mm
Diameter
84 mm