STAUFF

STAUFF Diffuser SRV-227-B24

  • ERIKS:1058185
Image 1
Save to list

€33.64/ pieceexcl. VAT

€40.70incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
227 l/min
Connections
1.1/2" BSP
Length
200 mm
Diameter
84 mm