STAUFF

STAUFF Diffuser SRV-200-N20

  • ERIKS:14735180
Image 1
Save to list

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
200 l/min
Connections
1.1/4" NPT
Length
139 mm
Diameter
84 mm