STAUFF

STAUFF Diffuser SRV-050-B12

  • ERIKS:1058182
Image 1
Save to list

€31.05/ pieceexcl. VAT

€37.57incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
50 l/min
Connections
3/8" BSP
Length
109 mm
Diameter
62 mm