

€129.39/ pieceexcl. VAT
€156.56incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SVDB |
Code digit | SVDB-121/3 |
Size | 121 |
Filter element material | PUR |
Filter fineness | 100 µm |
Connection | 1.1/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 168.5 mm |
Outer Diameter | 121 mm |
€100.28/ pieceexcl. VAT
€121.34incl. VAT
1 In stock - Estimated delivery date 13/11/2026