

€96.24/ pieceexcl. VAT
€116.45incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SVDB |
Code digit | SVDB-096/3 |
Size | 096 |
Filter element material | PUR |
Filter fineness | 100 µm |
Connection | 3/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 161.5 mm |
Outer Diameter | 91 mm |
€77.64/ pieceexcl. VAT
€93.94incl. VAT
1 In stock - Estimated delivery date 13/11/2026