




€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU-DP |
Group | 3D |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 20 mm |
D | 9 mm |
H | 28 mm |
L1 | 47 mm |
S | 3 mm |
R | 19.5 mm |