




€0.61/ pieceexcl. VAT
€0.74incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU-DP |
Group | 1D |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 20 mm |
D | 9 mm |
H | 16 mm |
L1 | 30 mm |
S | 3 mm |
R | 10 mm |