STAUFF

STAUFF Cover plate GD-5D-W5/2

  • ERIKS:11356735
Image 1
Image 2
Image 1
Image 2
Save to list

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
GD
Group
5D
Material
Stainless steel 316 (V4A)
B
30 mm
H
7 mm
L
102 mm
ØD
9 mm
S
3 mm