STAUFF

STAUFF Cover plate GD-5D-W4/2

  • ERIKS:11356733
Image 1
Image 2
Image 1
Image 2
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
GD
Group
5D
Material
Stainless steel 304 (V2A)
B
30 mm
H
7 mm
L
102 mm
ØD
9 mm
S
3 mm