




€3.58/ pieceexcl. VAT
€4.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | GD |
Group | 4D |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
H | 7 mm |
L | 79 mm |
ØD | 9 mm |
S | 3 mm |