STAUFF

STAUFF Cover plate GD-4D-W3/2

  • ERIKS:851833
Image 1
Image 2
Image 1
Image 2
Save to list

€0.80/ pieceexcl. VAT

€0.97incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
GD
Group
4D
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
H
7 mm
L
79 mm
ØD
9 mm
S
3 mm