




€4.00/ pieceexcl. VAT
€4.84incl. VAT
330 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | GD |
Group | 3D |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
H | 7 mm |
L | 65 mm |
ØD | 9 mm |
S | 3 mm |