STAUFF

STAUFF Cover plate GD-1D-W5/2

  • ERIKS:820423
Image 1
Image 2
Image 1
Image 2
Save to list

€2.63/ pieceexcl. VAT

€3.18incl. VAT

195 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
GD
Group
1D
Material
Stainless steel 316 (V4A)
B
30 mm
H
7 mm
L
34 mm
ØD
7 mm
S
3 mm