




€53.50/ pieceexcl. VAT
€64.74incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 9S |
Material | Steel |
Surface protection | Phosphated |
B1 | 180 mm |
B2 | 91 mm |
L1 | 251 mm |
L2 | 205 mm |
ØD | 26 mm |
S | 15 mm |