STAUFF

STAUFF Cover plate DPAS-8S-W3

  • ERIKS:11356781
Image 1
Image 2
Image 1
Image 2
Save to list

€57.34/ pieceexcl. VAT

€69.38incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAS
Group
8S
Material
Steel
Surface protection
Zinc-Nickel
B1
160 mm
B2
81 mm
L1
206 mm
L2
168 mm
ØD
22 mm
S
15 mm