




€42.91/ pieceexcl. VAT
€51.92incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 8S |
Material | Steel |
Surface protection | Phosphated |
B1 | 160 mm |
B2 | 81 mm |
L1 | 206 mm |
L2 | 168 mm |
ØD | 22 mm |
S | 15 mm |