STAUFF

STAUFF Cover plate DPAS-7S-W3

  • ERIKS:11356779
Image 1
Image 2
Image 1
Image 2
Save to list

€24.28/ pieceexcl. VAT

€29.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAS
Group
7S
Material
Steel
Surface protection
Zinc-Nickel
B1
120 mm
B2
61 mm
L1
152 mm
L2
122 mm
ØD
19 mm
S
10 mm