




€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 7S |
Material | Steel |
Surface protection | Phosphated |
B1 | 120 mm |
B2 | 61 mm |
L1 | 152 mm |
L2 | 122 mm |
ØD | 19 mm |
S | 10 mm |