




€13.39/ pieceexcl. VAT
€16.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 6S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 90 mm |
B2 | 46 mm |
L1 | 115 mm |
L2 | 90 mm |
ØD | 14 mm |
S | 10 mm |