STAUFF

STAUFF Cover plate DPAS-6S-W2

  • ERIKS:11356776
Image 1
Image 2
Image 1
Image 2
Save to list

€10.45/ pieceexcl. VAT

€12.64incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAS
Group
6S
Material
Steel
Surface protection
Phosphated
B1
90 mm
B2
46 mm
L1
115 mm
L2
90 mm
ØD
14 mm
S
10 mm