STAUFF

STAUFF Cover plate DPAS-5S-W2

  • ERIKS:851663
Image 1
Image 2
Image 1
Image 2
Save to list

€3.57/ pieceexcl. VAT

€4.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAS
Group
5S
Material
Steel
Surface protection
Phosphated
B1
60 mm
B2
30.5 mm
L1
83 mm
L2
60 mm
ØD
11 mm
S
8 mm