




€505.23/ pieceexcl. VAT
€611.33incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 12S |
Material | Steel |
Surface protection | Untreated |
B1 | 321 mm |
B2 | 166 mm |
L1 | 470 mm |
L2 | 395 mm |
ØD | 35 mm |
S | 30 mm |