




€327.67/ pieceexcl. VAT
€396.48incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 11S |
Material | Steel |
Surface protection | Untreated |
B1 | 321 mm |
B2 | 166 mm |
L1 | 470 mm |
L2 | 395 mm |
ØD | 35 mm |
S | 30 mm |