




€126.93/ pieceexcl. VAT
€153.59incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 10S |
Material | Steel |
Surface protection | Phosphated |
B1 | 240 mm |
B2 | 121 mm |
L1 | 320 mm |
L2 | 265 mm |
ØD | 35 mm |
S | 25 mm |