




€32.88/ pieceexcl. VAT
€39.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 9S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 90 mm |
L1 | 251 mm |
L2 | 205 mm |
ØD | 26 mm |
S | 15 mm |