




€22.89/ pieceexcl. VAT
€27.70incl. VAT
36 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 9S |
Material | Steel |
Surface protection | Untreated |
B | 90 mm |
L1 | 251 mm |
L2 | 205 mm |
ØD | 26 mm |
S | 15 mm |