




€25.99/ pieceexcl. VAT
€31.45incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 8S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 80 mm |
L1 | 206 mm |
L2 | 168 mm |
ØD | 22 mm |
S | 15 mm |