




€19.05/ pieceexcl. VAT
€23.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 8S |
Material | Steel |
Surface protection | Phosphated |
B | 80 mm |
L1 | 206 mm |
L2 | 168 mm |
ØD | 22 mm |
S | 15 mm |