




€55.94/ pieceexcl. VAT
€67.69incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 7S |
Material | Stainless steel 304 (V2A) |
B | 60 mm |
L1 | 152 mm |
L2 | 122 mm |
ØD | 19 mm |
S | 10 mm |