




€10.31/ pieceexcl. VAT
€12.48incl. VAT
42 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 7S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 60 mm |
L1 | 152 mm |
L2 | 122 mm |
ØD | 19 mm |
S | 10 mm |