STAUFF

STAUFF Cover plate DPAL-6S-W4

  • ERIKS:822361
Image 1
Image 2
Image 1
Image 2
Save to list

€18.51/ pieceexcl. VAT

€22.40incl. VAT

54 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
DPAL
Group
6S
Material
Stainless steel 304 (V2A)
B
45 mm
L1
115 mm
L2
90 mm
ØD
14 mm
S
10 mm